Beli Klem Wire Rope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Wire Rope Clip (Steel)Deskripsi:Use:Connection of goods and wire ropeatribut:
- Dimension D (mm): 6 (1/4)
- Dimension L (mm): 30.96
- Dimension W1 (mm): 17.46
- Finishing Material: Iron (SS400) / Uni-Chrome Plating
- Rope Diameter to Use (mm): 6
- AS ONE Tali/Noremn Anti StatisDeskripsi:- Antistatic rope woven with conductive thread Thunderon (R). - You can safely neutralize the static electricity of the worker just by touching it before work. - The rope is 50m long, so it can be used in various ways depending on your ideas. - Since it is processed to the Noren method, it is possible to force the operator to remove static electricity (NSS50M).
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TRUSCO Cotton RopeDeskripsi:Purpose: As a track rope for landscaping and agriculture.- Specification: In bag.atribut:
- Material: Cotton (Kongo Strokes)
- Color: White
- Length (m): 10
- GURITA Tali ManilaDeskripsi:Produk ini sering disebut Tali Tambang Dadung, Tali Tambang Kapal, Tali Tambang Goniatribut:
- Weight Tolerance (%): ±5
- Yutaka Make Cotton RopeDeskripsi:Because it is a natural fiber, it is a rope that is resistant to heat and friction.It corrodes in water and soil and returns to the soil.Purpose:For agriculture, gardening, festivals, various types of binding, etc.
- TRUSCO Tali Katun Tipe Three Stroke (Tali Katun)atribut:
- Color: White
- Yutaka Make Cotton Rope, Solid Cordatribut:
- Color: White
- Material: Cotton
- Length (m): 10
- Thickness (phi mm): 5
- Wire Diameter: 5
- Yutaka Make Cotton RopeDeskripsi:-Strength is reduced by about 40% compared to 3 strokes, but it is a rope with low frictional resistance and difficult to twist.-For agriculture and horticulture, rites and festivals, and various bonding, etc.atribut:
- Packaging: Drum Roll
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- Eagle Clamp Vertical Lifting Clamp (With Latch Type Locking Device) (Klem)atribut:
- Basic Working Load (t): 0.35
- Clamp Range (mm): 2 - 16
- Specification: Latch type locking device included
- Dimension D (mm): 36
- Dimension H (mm): 195
- Dimension H2 (mm): 46
- Dimension L (mm): 100
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- SMT Steel Wire Rope Ferrule Secured Diameter 16mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 16
- Material: Steel
- SMT Steel Wire Rope Ferrule Secured Diameter 20mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 20
- Material: Steel
- SMT Tali Kawat Baja Ferrule Secured Diameter 10mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 10
- Material: Steel
- Yutaka Make Cotton RopeDeskripsi:-A rope resistant to heat and friction since it is made of natural fibre.-Decomposes in water or soil and returns to the soil. -Agriculture and horticulture, rites and festivals, and various bonding.atribut:
- Color: White
Daftar Harga Klem Wire Rope Terbaru April 2026
| TRUSCO Wire Rope Clip (Steel) | Rp23.900 |
| AS ONE Tali/Noremn Anti Statis | Rp4.099.900 |
| TEKIRO Klem Selang | Rp1.900 |
| KRISBOW Klem Selang | Rp3.900 |
| TRUSCO Cotton Rope | Rp109.900 |
| GURITA Tali Manila | Rp359.900 |
| Yutaka Make Cotton Rope | Rp299.900 |
| TRUSCO Tali Katun Tipe Three Stroke (Tali Katun) | Rp109.900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
| Yutaka Make Cotton Rope, Solid Cord | Rp99.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)



















































































































































/P101000711-1.jpg)






/P101000541-1.jpg)
/idP103195661-38.jpg)


/00P103565000-1.jpg)
%20(Klem)/P102021132-1.jpg)
/iaP102121658-2.jpg)